Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-40-440-TF
Zoro # G3340281
product price: $41,717.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$41,717.99
Free 30-Day Returns
Key Features
- Steam Production 138 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 440V AC
- Max. Temp. 500 Degrees
- Cap Non-Pressurized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-40-440-TF
- Zoro # G3340281
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Height | 58 in |
Depth | 58 in |
Width | 23 in |
Details
Item | Steam Cleaner |
Steam Production | 138 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 440V AC |
Max. Temp. | 500 Degrees |
Cap | Non-Pressurized |
Water Tank Capacity | 7.5 gal |
Wattage | 40,000 |
Speed | Variable |
Operating Time | 24 hr / 7 day |
Phase | 3 |
Temperature at Tip | 320 Degrees F |
Pressure Washer Water Type | Hot |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Hz | 50/60 |
Amps | 58 A |
Pressure Washer Duty Rating | Light Duty |
HP | 4 BHP |
Operating Pressure (PSI) | 0 to 11 psi |
Pressure Washer Flow Rate | 2 gpm |
Power Type | Electric |
Description
Industrial Steam Cleaner, Steam Production 138 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 440V AC, Wattage 40,000 W, Phase 3, Max. Temp. 500 Degrees F, Temperature at Tip 320 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 58 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE SET - URE, FITS TN 1228909, 1228915 (9015735)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Blue, Plastic, 8 in L Overall (3NB55)
- GLADE Clean Linen Scent Air Freshener Refill 6.2 oz Aerosol (71773)
- ETTORE ALL PURP SQUEEGEE 16"" (17016)
- GOODWAY Rectangular Brush, 4"x11"6 (9374)
- SALMAX, LLC VAPAMORE Vapamore MR-75 Amico Portable Steam Cleaner (MR-75)
- APEX STEAM TECHNOLOGIES Black Circular Nylon Brush, Size 1" L (000033104)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-M)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- Electro-Steam Steam Cleaners & Attachments