Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-30-480-TF
Zoro # G3340132
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,602.99
Free 30-Day Returns
Key Features
- Steam Production 103.5 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 480V AC
- Max. Temp. 500 Degrees
- Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electro-Steam
- MFR # EAG LG-30-480-TF
- Zoro # G3340132
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Width | 23 in |
Depth | 58 in |
Height | 58 in |
Details
Item | Steam Cleaner |
Steam Production | 103.5 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 480V AC |
Max. Temp. | 500 Degrees |
Speed | Variable |
Water Tank Capacity | 7.5 gal |
Wattage | 30,000 |
Temperature at Tip | 320 Degrees F |
Phase | 3 |
Amps | 41 A |
Hz | 50/60 |
Pressure Washer Water Type | Hot |
Operating Time | 24 hr / 7 day |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Cap | Non-Pressurized |
Pressure Washer Duty Rating | Light Duty |
HP | 3 BHP |
Operating Pressure (PSI) | 0 to 11 psi |
Power Type | Electric |
Pressure Washer Flow Rate | 2 gpm |
Description
Industrial Steam Cleaner, Steam Production 103.5 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 480V AC, Wattage 30,000 W, Phase 3, Max. Temp. 500 Degrees F, Temperature at Tip 320 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 41 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Yellow 28" Squeegee Head (77556)
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Blue, 12PK (670235)
- SELLARS Reclaimed Rags - Colored Knit/Polo, 25 Lbs. (99205)
- HYGEN. RUBBERMAID HYGEN Microfiber Pads for Microfiber Mopping System - Blue Wet Pad - 18 (FGQ41000BL00)
- SALMAX VAPAMORE Vapamore Ottimo Heavy Duty Steam Cleaning System - (MR-750)
- GOODWAY Steam Cleaner (GVC-390)
- SALMAX, LLC VAPAMORE Vapamore MR-75 Amico Portable Steam Cleaner (MR-75)
- GOODWAY Circular Nylon Brush, 1"x1-1/2", PK4 (9379-4PK)
- BISSELL Bissell 47B2 ReadyClean Power Brush Upright Deep Cleaner (135429)
- SUN JOE 30 Sec. 13-Amp Multi Purpose Steam Cleaner w/Wheel Kit (STM30E)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- Electro-Steam Steam Cleaners & Attachments