Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-30-480-SF
Zoro # G3340193
product price: $33,035.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$33,035.99
Free 30-Day Returns
Key Features
- Steam Production 103.5 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 480V AC
- Max. Temp. 371 Degrees
- Height 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-30-480-SF
- Zoro # G3340193
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Height | 58 in |
Depth | 58 in |
Width | 23 in |
Details
Item | Steam Cleaner |
Steam Production | 103.5 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 480V AC |
Max. Temp. | 371 Degrees |
Pressure Washer Water Type | Hot |
Hz | 50/60 |
Speed | Variable |
Phase | 3 |
Cap | Non-Pressurized |
Wattage | 30,000 |
Water Tank Capacity | 7.5 gal |
Amps | 35 A |
Temperature at Tip | 220 Degrees F |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Operating Time | 24 hr / 7 day |
Pressure Washer Duty Rating | Light Duty |
HP | 3 BHP |
Power Type | Electric |
Operating Pressure (PSI) | 0 to 11 psi |
Pressure Washer Flow Rate | 2 gpm |
Description
Industrial Steam Cleaner, Steam Production 103.5 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 480V AC, Wattage 30,000 W, Phase 3, Max. Temp. 371 Degrees F, Temperature at Tip 220 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 35 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy Duty Orange Sweeping Broom Hea, 16 (CC264-01)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz (SW064-1)
- TIMEMIST Metered Aerosol Fragrance Dispenser (321131TM)
- REMCO 13 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29155/6053)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 480VAC (GVC-36000)
- GOODWAY Steam Cleaner (GVC-390)
- SALMAX, LLC VAPAMORE Vapamore PRIMO Steam Cleaner (MR-100)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- Electro-Steam Steam Cleaners & Attachments