Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-30-440-SF
Zoro # G3340187
product price: $33,035.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$33,035.99
Free 30-Day Returns
Key Features
- Steam Production 103.5 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 440V AC
- Max. Temp. 371 Degrees
- Height 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-30-440-SF
- Zoro # G3340187
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Height | 58 in |
Depth | 58 in |
Width | 23 in |
Details
Item | Steam Cleaner |
Steam Production | 103.5 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 440V AC |
Max. Temp. | 371 Degrees |
Hz | 50/60 |
Amps | 38 A |
Cap | Non-Pressurized |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Phase | 3 |
Pressure Washer Duty Rating | Light Duty |
Water Tank Capacity | 7.5 gal |
Speed | Variable |
Operating Time | 24 hr / 7 day |
Temperature at Tip | 220 Degrees F |
Wattage | 30,000 |
Pressure Washer Water Type | Hot |
Power Type | Electric |
Pressure Washer Flow Rate | 2 gpm |
Operating Pressure (PSI) | 0 to 11 psi |
HP | 3 BHP |
Description
Industrial Steam Cleaner, Steam Production 103.5 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 440V AC, Wattage 30,000 W, Phase 3, Max. Temp. 371 Degrees F, Temperature at Tip 220 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 38 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brute Receptacle Caddy Bag, Ylw, Vinyl (FG264200YEL)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, White, Plastic, 5 in L Overall (38855)
- ZEP Carpet Extractor Shampoo, Unscented, 1 gal, PK4 (ZUCEC128)
- GOODWAY Steam Cleaner (GVC-1100)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- EWBANK Steam Chief Multi-tool Sanitizing Steam Cleaner (SC1800)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-L)
- SUN JOE 30 Sec. 13-Amp Multi Purpose Steam Cleaner w/Wheel Kit (STM30E)
- Electro-Steam Steam Cleaners & Attachments