Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-30-240-TF
Zoro # G3340150
product price: $38,602.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,602.99
Free 30-Day Returns
Key Features
- Steam Production 103.5 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 240V AC
- Max. Temp. 500 Degrees
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-30-240-TF
- Zoro # G3340150
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Depth | 58 in |
Height | 58 in |
Width | 23 in |
Details
Item | Steam Cleaner |
Steam Production | 103.5 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 240V AC |
Max. Temp. | 500 Degrees |
Hz | 50/60 |
Water Tank Capacity | 7.5 gal |
Pressure Washer Water Type | Hot |
Phase | 3 |
Pressure Washer Duty Rating | Light Duty |
Temperature at Tip | 320 Degrees F |
Operating Time | 24 hr / 7 day |
Amps | 82 A |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Cap | Non-Pressurized |
Wattage | 30,000 |
Speed | Variable |
Operating Pressure (PSI) | 0 to 11 psi |
Power Type | Electric |
Pressure Washer Flow Rate | 2 gpm |
HP | 3 BHP |
Description
Industrial Steam Cleaner, Steam Production 103.5 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 240V AC, Wattage 30,000 W, Phase 3, Max. Temp. 500 Degrees F, Temperature at Tip 320 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 82 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Industrial Walnut Shell Grit Hand Cleaner, 13.52 oz., EA1 (PC-52DP-1)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- ZEP Dura Shot, Compressed Air Sprayer (SP00228S)
- COMMERCIAL CARE Steam Cleaner, 1500w Multipurpose Steamer With Accessory Kit (CCFC150)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- SALMAX, LLC VAPAMORE Vapamore MR-75 Amico Portable Steam Cleaner (MR-75)
- GOODWAY Rectangular Brush, 4"x11"6 (9374)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- WAGNER SPRAY TECH Steamer, 915 (0282014)
- GOODWAY Steam Cleaner (GVC-1250)
- Electro-Steam Steam Cleaners & Attachments