Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-30-208-TF
Zoro # G3340220
product price: $38,602.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,602.99
Free 30-Day Returns
Key Features
- Steam Production 103.5 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 208V AC
- Max. Temp. 500 Degrees
- Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-30-208-TF
- Zoro # G3340220
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Width | 23 in |
Depth | 58 in |
Height | 58 in |
Details
Item | Steam Cleaner |
Steam Production | 103.5 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 208V AC |
Max. Temp. | 500 Degrees |
Speed | Variable |
Phase | 3 |
Temperature at Tip | 320 Degrees F |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Wattage | 30,000 |
Water Tank Capacity | 7.5 gal |
Pressure Washer Duty Rating | Light Duty |
Cap | Non-Pressurized |
Amps | 97 A |
Pressure Washer Water Type | Hot |
Operating Time | 24 hr / 7 day |
Hz | 50/60 |
Power Type | Electric |
HP | 3 BHP |
Operating Pressure (PSI) | 0 to 11 psi |
Pressure Washer Flow Rate | 2 gpm |
Description
Industrial Steam Cleaner, Steam Production 103.5 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 208V AC, Wattage 30,000 W, Phase 3, Max. Temp. 500 Degrees F, Temperature at Tip 320 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 97 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Lobby Broom and Dust Pan Set (SAME AS NEW GRAINGER ITEM #)
- CHEMTRONICS Optical Wipes, 8 1/4" x 4", 50 ct, PK50 (CP410)
- VIKAN 70426 9'' Yellow Wall / Deck Scrub Head with Stiff Bristles (69170426)
- METHOD Almond Scent Wood Cleaner Liquid 28 oz (1182)
- GOODWAY Rectangular Brush, 4"x11"6 (9374)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- SALMAX, LLC VAPAMORE Vapamore PRIMO Steam Cleaner (MR-100)
- GOODWAY Steam Cleaner (GVC-1250)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Commercial Steam Cleaner, 1 Phase, 115VAC (GVC-1502)
- Electro-Steam Steam Cleaners & Attachments