Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-20-480-TF
Zoro # G3340047
product price: $34,139.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,139.99
Free 30-Day Returns
Key Features
- Steam Production 69 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 480V AC
- Max. Temp. 500 Degrees
- Amps 29 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-20-480-TF
- Zoro # G3340047
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Depth | 58 in |
Width | 23 in |
Height | 58 in |
Details
Item | Steam Cleaner |
Steam Production | 69 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 480V AC |
Max. Temp. | 500 Degrees |
Amps | 29 A |
Speed | Variable |
Cap | Non-Pressurized |
Operating Time | 24 hr / 7 day |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Phase | 3 |
Pressure Washer Duty Rating | Light Duty |
Water Tank Capacity | 7.5 gal |
Wattage | 20,000 |
Temperature at Tip | 320 Degrees F |
Hz | 50/60 |
Pressure Washer Water Type | Hot |
Operating Pressure (PSI) | 0 to 11 psi |
Pressure Washer Flow Rate | 2 gpm |
Power Type | Electric |
HP | 2 BHP |
Description
Industrial Steam Cleaner, Steam Production 69 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 480V AC, Wattage 20,000 W, Phase 3, Max. Temp. 500 Degrees F, Temperature at Tip 320 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 29 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Bathroom Accessories - Cleaning Supplies - Drill Brush - Cleaning (5in-S-Y-QC-DS)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (77135)
- BRADY Sorbents, 47 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- KIMBERLY-CLARK PROFESSIONAL Clean Room Wet Wipes, White, Soft Pack, Polypropylene, 40 Wipes, 11 in x 9 in, Unscented, 10 PK (06070)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- SALMAX, LLC VAPAMORE Vapamore PRIMO Steam Cleaner (MR-100)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- GOODWAY Steam Cleaner (GVC-390)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-M)
- GOODWAY Rectangular Brush, 4"x11"6 (9374)
- DIRT DEVIL Steam (AD31401)
- Electro-Steam Steam Cleaners & Attachments