Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-20-440-TF
Zoro # G3339992
product price: $34,139.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,139.99
Free 30-Day Returns
Key Features
- Steam Production 69 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 440V AC
- Max. Temp. 500 Degrees
- Pressure Washer Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-20-440-TF
- Zoro # G3339992
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Height | 58 in |
Depth | 58 in |
Width | 23 in |
Details
Item | Steam Cleaner |
Steam Production | 69 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 440V AC |
Max. Temp. | 500 Degrees |
Pressure Washer Duty Rating | Light Duty |
Speed | Variable |
Temperature at Tip | 320 Degrees F |
Hz | 50/60 |
Pressure Washer Water Type | Hot |
Wattage | 20,000 |
Operating Time | 24 hr / 7 day |
Cap | Non-Pressurized |
Phase | 3 |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Water Tank Capacity | 7.5 gal |
Amps | 31 A |
Power Type | Electric |
Pressure Washer Flow Rate | 2 gpm |
HP | 2 BHP |
Operating Pressure (PSI) | 0 to 11 psi |
Description
Industrial Steam Cleaner, Steam Production 69 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 440V AC, Wattage 20,000 W, Phase 3, Max. Temp. 500 Degrees F, Temperature at Tip 320 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 31 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Summer Fresh Auto Release Refills 6/Cs (12370)
- MILWAUKEE TOOL 1-1/4 in. Round Brush Tool (49-90-2017)
- TOUGH GUY 11 1/2 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle (1VAC1)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84" (77113)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- GOODWAY Steam Cleaner (GVC-1100)
- COMMERCIAL CARE Steam Cleaner With 9-Piece Accessory Set (CCSC30)
- WAGNER SPRAY TECH Steamer, 915 (0282014)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- GOODWAY Commercial Steam Cleaner, 1 Phase, 115VAC (GVC-1502)
- Electro-Steam Steam Cleaners & Attachments