Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-20-440-SF
Zoro # G3340010
product price: $28,572.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$28,572.99
Free 30-Day Returns
Key Features
- Steam Production 69 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 440V AC
- Max. Temp. 371 Degrees
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-20-440-SF
- Zoro # G3340010
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Height | 58 in |
Width | 23 in |
Depth | 58 in |
Details
Item | Steam Cleaner |
Steam Production | 69 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 440V AC |
Max. Temp. | 371 Degrees |
Hz | 50/60 |
Amps | 25 A |
Pressure Washer Duty Rating | Light Duty |
Water Tank Capacity | 7.5 gal |
Wattage | 20,000 |
Pressure Washer Water Type | Hot |
Speed | Variable |
Temperature at Tip | 220 Degrees F |
Phase | 3 |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Operating Time | 24 hr / 7 day |
Cap | Non-Pressurized |
Pressure Washer Flow Rate | 2 gpm |
Operating Pressure (PSI) | 0 to 11 psi |
HP | 2 BHP |
Power Type | Electric |
Description
Industrial Steam Cleaner, Steam Production 69 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 440V AC, Wattage 20,000 W, Phase 3, Max. Temp. 371 Degrees F, Temperature at Tip 220 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 25 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (1924817)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- OSBORN Economy Small Cleaning Brush, 0008311300 (0008311300)
- RUBBERMAID COMMERCIAL Natural Rock Trash Can Panel, River Rock (FG400300ROCK)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- SALMAX, LLC VAPAMORE Vapamore MR-75 Amico Portable Steam Cleaner (MR-75)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- GOODWAY Steam Cleaner (GVC-390)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- Electro-Steam Steam Cleaners & Attachments