Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-20-240-TF
Zoro # G3340080
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,139.99
Free 30-Day Returns
Key Features
- Steam Production 69 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 240V AC
- Max. Temp. 500 Degrees
- Wattage 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electro-Steam
- MFR # EAG LG-20-240-TF
- Zoro # G3340080
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Width | 23 in |
Height | 58 in |
Depth | 58 in |
Details
Item | Steam Cleaner |
Steam Production | 69 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 240V AC |
Max. Temp. | 500 Degrees |
Wattage | 20,000 |
Operating Time | 24 hr / 7 day |
Speed | Variable |
Temperature at Tip | 320 Degrees F |
Phase | 3 |
Cap | Non-Pressurized |
Pressure Washer Water Type | Hot |
Water Tank Capacity | 7.5 gal |
Pressure Washer Duty Rating | Light Duty |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Hz | 50/60 |
Amps | 59 A |
Pressure Washer Flow Rate | 2 gpm |
Operating Pressure (PSI) | 0 to 11 psi |
Power Type | Electric |
HP | 2 BHP |
Description
Industrial Steam Cleaner, Steam Production 69 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 240V AC, Wattage 20,000 W, Phase 3, Max. Temp. 500 Degrees F, Temperature at Tip 320 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 59 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Precision Angle Broom And 10 Dustpan, 4PK (206)
- NU-CALGON Coil Protectant, 1 qt, Bottle, Liquid (4148-32)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF4 (1TZF4)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK6 (OFENB-F-006I036M-25)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- SUN JOE 30 Sec. 13-Amp Multi Purpose Steam Cleaner w/Wheel Kit (STM30E)
- GOODWAY Circular Nylon Brush, 1"x1-1/2", PK4 (9379-4PK)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- EWBANK Steam Dynamo Multi-Tool Steam Cleaner (SC1000)
- SALMAX VAPAMORE Vapamore Ottimo Heavy Duty Steam Cleaning System - (MR-750)
- GOODWAY Steam Cleaner (GVC-1100)
- Electro-Steam Steam Cleaners & Attachments