Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-20-240-SF
Zoro # G3339983
product price: $28,572.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$28,572.99
Free 30-Day Returns
Key Features
- Steam Production 69 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 240V AC
- Max. Temp. 371 Degrees
- Amps 46 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-20-240-SF
- Zoro # G3339983
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Width | 23 in |
Depth | 58 in |
Height | 58 in |
Details
Item | Steam Cleaner |
Steam Production | 69 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 240V AC |
Max. Temp. | 371 Degrees |
Amps | 46 A |
Hz | 50/60 |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Phase | 3 |
Operating Time | 24 hr / 7 day |
Water Tank Capacity | 7.5 gal |
Wattage | 20,000 |
Pressure Washer Duty Rating | Light Duty |
Pressure Washer Water Type | Hot |
Temperature at Tip | 220 Degrees F |
Cap | Non-Pressurized |
Speed | Variable |
HP | 2 BHP |
Pressure Washer Flow Rate | 2 gpm |
Power Type | Electric |
Operating Pressure (PSI) | 0 to 11 psi |
Description
Industrial Steam Cleaner, Steam Production 69 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 240V AC, Wattage 20,000 W, Phase 3, Max. Temp. 371 Degrees F, Temperature at Tip 220 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 46 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE PLUS 4 Ply Wet Mop, 32 oz Dry Wt, Cut-End, White, Cotton, PK12, P09007 (P09007)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18WRSL)
- TIDE High Efficiency Laundry Detergent, Pacs, Spring Meadow, Orange/Purple/White, 4 PK (91781)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange, 12 PK (PTX22732CT)
- GOODWAY Steam Cleaner (GVC-1250)
- SALMAX, LLC VAPAMORE Vapamore PRIMO Steam Cleaner (MR-100)
- GOODWAY Steam Cleaner (GVC-390)
- WAGNER SPRAY TECH Steamer, 915 (0282014)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- BISSELL Bissell 47B2 ReadyClean Power Brush Upright Deep Cleaner (135429)
- Electro-Steam Steam Cleaners & Attachments