Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-20-208-TF
Zoro # G3340062
product price: $34,139.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,139.99
Free 30-Day Returns
Key Features
- Steam Production 69 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 208V AC
- Max. Temp. 500 Degrees
- Amps 68 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-20-208-TF
- Zoro # G3340062
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Width | 23 in |
Depth | 58 in |
Height | 58 in |
Details
Item | Steam Cleaner |
Steam Production | 69 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 208V AC |
Max. Temp. | 500 Degrees |
Amps | 68 A |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Water Tank Capacity | 7.5 gal |
Temperature at Tip | 320 Degrees F |
Phase | 3 |
Operating Time | 24 hr / 7 day |
Pressure Washer Duty Rating | Light Duty |
Wattage | 20,000 |
Hz | 50/60 |
Pressure Washer Water Type | Hot |
Cap | Non-Pressurized |
Speed | Variable |
HP | 2 BHP |
Power Type | Electric |
Operating Pressure (PSI) | 0 to 11 psi |
Pressure Washer Flow Rate | 2 gpm |
Description
Industrial Steam Cleaner, Steam Production 69 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 208V AC, Wattage 20,000 W, Phase 3, Max. Temp. 500 Degrees F, Temperature at Tip 320 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 68 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Glade Sheer Vanilla Embrace Candle 3.4 oz., PK6 (76959)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Brown (2659-1)
- MAKITA Cordless Upright Vacuum, Cordless, Bagless (XLC02R1B/BL1820B)
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- SALMAX, LLC VAPAMORE Vapamore PRIMO Steam Cleaner (MR-100)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-M)
- BISSELL Bissell 47B2 ReadyClean Power Brush Upright Deep Cleaner (135429)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-L)
- Electro-Steam Steam Cleaners & Attachments