Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-20-208-SF
Zoro # G3339828
product price: $28,572.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$28,572.99
Free 30-Day Returns
Key Features
- Steam Production 69 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 208V AC
- Max. Temp. 371 Degrees
- Water Tank Capacity 7.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-20-208-SF
- Zoro # G3339828
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Depth | 58 in |
Height | 58 in |
Width | 23 in |
Details
Item | Steam Cleaner |
Steam Production | 69 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 208V AC |
Max. Temp. | 371 Degrees |
Water Tank Capacity | 7.5 gal |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Amps | 57 A |
Cap | Non-Pressurized |
Wattage | 20,000 |
Phase | 3 |
Pressure Washer Duty Rating | Light Duty |
Speed | Variable |
Temperature at Tip | 220 Degrees F |
Hz | 50/60 |
Operating Time | 24 hr / 7 day |
Pressure Washer Water Type | Hot |
Operating Pressure (PSI) | 0 to 11 psi |
Power Type | Electric |
Pressure Washer Flow Rate | 2 gpm |
HP | 2 BHP |
Description
Industrial Steam Cleaner, Steam Production 69 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 208V AC, Wattage 20,000 W, Phase 3, Max. Temp. 371 Degrees F, Temperature at Tip 220 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 57 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Cleaner, Bottle, 32 oz., PK6 (TSC6QT)
- BASCO 5 gal Round Pail, Gray, High Density Polyethylene (ROP2150GRAY-M)
- REMCO Long Handled Dust Pan, Green (62512)
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- GOODWAY Rectangular Brush, 4"x11"6 (9374)
- GOODWAY Steam Cleaner (GVC-1250)
- SALMAX, LLC VAPAMORE Vapamore PRIMO Steam Cleaner (MR-100)
- EWBANK Steam Chief Multi-tool Sanitizing Steam Cleaner (SC1800)
- SALMAX, LLC VAPAMORE Vapamore MR-75 Amico Portable Steam Cleaner (MR-75)
- Electro-Steam Steam Cleaners & Attachments