Shop All Pressure Washer Parts
Electro-Steam
Curved Wand, 35" L
Mfr # EAG00007
Zoro # G4016107
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 in L
- For Use With EAG LG-20-208-SF, EAG LG-20-208-TF, EAG LG-20-240-SF, EAG LG-20-240-TF, EAG LG-20-440-SF, EAG LG-20-440-TF, EAG LG-20-480-SF, EAG LG-20-480-TF, EAG LG-30-208-SF, EAG LG-30-208-TF, EAG LG-30-240-SF, EAG LG-30-240-TF, EAG LG-30-440-SF, EAG LG-30-440-TF, EAG LG-30-480-SF, EAG LG-30-480-TF, EAG LG-40-440-SF, EAG LG-40-440-TF, EAG LG-40-480-SF, EAG LG-40-480-TF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG00007
- Zoro # G4016107
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Size | 35 in L |
Details
Item | Curved Wand |
For Use With | EAG LG-20-208-SF, EAG LG-20-208-TF, EAG LG-20-240-SF, EAG LG-20-240-TF, EAG LG-20-440-SF, EAG LG-20-440-TF, EAG LG-20-480-SF, EAG LG-20-480-TF, EAG LG-30-208-SF, EAG LG-30-208-TF, EAG LG-30-240-SF, EAG LG-30-240-TF, EAG LG-30-440-SF, EAG LG-30-440-TF, EAG LG-30-480-SF, EAG LG-30-480-TF, EAG LG-40-440-SF, EAG LG-40-440-TF, EAG LG-40-480-SF, EAG LG-40-480-TF |
Description
Curved Wand, Size 35 in L, For Use With EAG LG-20-208-SF, EAG LG-20-208-TF, EAG LG-20-240-SF, EAG LG-20-240-TF, EAG LG-20-440-SF, EAG LG-20-440-TF, EAG LG-20-480-SF, EAG LG-20-480-TF, EAG LG-30-208-SF, EAG LG-30-208-TF, EAG LG-30-240-SF, EAG LG-30-240-TF, EAG LG-30-440-SF, EAG LG-30-440-TF, EAG LG-30-480-SF, EAG LG-30-480-TF, EAG LG-40-440-SF, EAG LG-40-440-TF, EAG LG-40-480-SF, EAG LG-40-480-TF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Volleyball, Size 8.25, Rubber cover (VR4)
- DOGIPARK Bone Leash Post, Powder Coat Finish (7732)
- JACKS IMPORTS Low Port Pelham Bit 5" (21250C-5)
- RAIN BIRD Spray Head Nozzle Set, 0.5 to 4.6 gpm (32SANZLPK)
- ELECTRO-STEAM Curved Wand, 16" L (EAG00006)
- ELECTRO-STEAM Circular Nylon Brush, 2.50" L (000033109)
- ELECTRO-STEAM Curved Wand, 8" L (EAG00005)
- ZORO SELECT Quick Connect Plug, 3/8 (F)NPT (1MDH1)
- A.R. BLUE CLEAN Swivel, 4060 psi, 3/8 in. NPT (CW212210)
- MTM HYDRO MTM Hydro 5000 psi 1/4" Brass Quick Coupler and Plug Pack (24.0547)
- SIMPSON Adjustable Pressure Regulator, 4500 psi (82235)
- Electro-Steam Pressure Washer Parts