Shop All Pressure Washer Parts
Electro-Steam
Curved Wand, 16" L
Mfr # EAG00006
Zoro # G4016159
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EAG LG-20-208-SF, EAG LG-20-208-TF, EAG LG-20-240-SF, EAG LG-20-240-TF, EAG LG-20-440-SF, EAG LG-20-440-TF, EAG LG-20-480-SF, EAG LG-20-480-TF, EAG LG-30-208-SF, EAG LG-30-208-TF, EAG LG-30-240-SF, EAG LG-30-240-TF, EAG LG-30-440-SF, EAG LG-30-440-TF, EAG LG-30-480-SF, EAG LG-30-480-TF, EAG LG-40-440-SF, EAG LG-40-440-TF, EAG LG-40-480-SF, EAG LG-40-480-TF
- Size 16 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG00006
- Zoro # G4016159
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Size | 16 in L |
Details
Item | Curved Wand |
For Use With | EAG LG-20-208-SF, EAG LG-20-208-TF, EAG LG-20-240-SF, EAG LG-20-240-TF, EAG LG-20-440-SF, EAG LG-20-440-TF, EAG LG-20-480-SF, EAG LG-20-480-TF, EAG LG-30-208-SF, EAG LG-30-208-TF, EAG LG-30-240-SF, EAG LG-30-240-TF, EAG LG-30-440-SF, EAG LG-30-440-TF, EAG LG-30-480-SF, EAG LG-30-480-TF, EAG LG-40-440-SF, EAG LG-40-440-TF, EAG LG-40-480-SF, EAG LG-40-480-TF |
Description
Curved Wand, Size 16 in L, For Use With EAG LG-20-208-SF, EAG LG-20-208-TF, EAG LG-20-240-SF, EAG LG-20-240-TF, EAG LG-20-440-SF, EAG LG-20-440-TF, EAG LG-20-480-SF, EAG LG-20-480-TF, EAG LG-30-208-SF, EAG LG-30-208-TF, EAG LG-30-240-SF, EAG LG-30-240-TF, EAG LG-30-440-SF, EAG LG-30-440-TF, EAG LG-30-480-SF, EAG LG-30-480-TF, EAG LG-40-440-SF, EAG LG-40-440-TF, EAG LG-40-480-SF, EAG LG-40-480-TF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 12 ft x 12 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-12X12)
- AMES TT 9 Half Edger (TE)
- ILC Replacement For CLUB CAR 103902401 CLUB CAR GOLF CART GOLF CART PARTS AND ACCESSORIES 2PK (2PAK:WX-0U94-7)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7104-DY)
- ELECTRO-STEAM Curved Wand, 35" L (EAG00007)
- ELECTRO-STEAM Circular Nylon Brush, 2.50" L (000033109)
- ELECTRO-STEAM Curved Wand, 8" L (EAG00005)
- MI-T-M Fuel Cap, Vented (12-0033)
- A.R. NORTH AMERICA O-Ring, AR2101770 (AR2101770)
- A.R. NORTH AMERICA Pump, 2.7/3000 3400RPM (25599)
- BE PRESSURE SUPPLY Surface Cleaner-Casters, 20" (85.403.011)
- Electro-Steam Pressure Washer Parts