Shop All Pressure Washer Parts
Electro-Steam
Circular Nylon Brush, 2.50" L
Mfr # 000033109
Zoro # G4015930
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.50 in L
- For Use With EAG LG-20-208-SF, EAG LG-20-208-TF, EAG LG-20-240-SF, EAG LG-20-240-TF, EAG LG-20-440-SF, EAG LG-20-440-TF, EAG LG-20-480-SF, EAG LG-20-480-TF, EAG LG-30-208-SF, EAG LG-30-208-TF, EAG LG-30-240-SF, EAG LG-30-240-TF, EAG LG-30-440-SF, EAG LG-30-440-TF, EAG LG-30-480-SF, EAG LG-30-480-TF, EAG LG-40-440-SF, EAG LG-40-440-TF, EAG LG-40-480-SF, EAG LG-40-480-TF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electro-Steam
- MFR # 000033109
- Zoro # G4015930
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Size | 2.50 in L |
Details
Item | Circular Nylon Brush |
For Use With | EAG LG-20-208-SF, EAG LG-20-208-TF, EAG LG-20-240-SF, EAG LG-20-240-TF, EAG LG-20-440-SF, EAG LG-20-440-TF, EAG LG-20-480-SF, EAG LG-20-480-TF, EAG LG-30-208-SF, EAG LG-30-208-TF, EAG LG-30-240-SF, EAG LG-30-240-TF, EAG LG-30-440-SF, EAG LG-30-440-TF, EAG LG-30-480-SF, EAG LG-30-480-TF, EAG LG-40-440-SF, EAG LG-40-440-TF, EAG LG-40-480-SF, EAG LG-40-480-TF |
Description
Circular Nylon Brush, Size 2.50 in L, For Use With EAG LG-20-208-SF, EAG LG-20-208-TF, EAG LG-20-240-SF, EAG LG-20-240-TF, EAG LG-20-440-SF, EAG LG-20-440-TF, EAG LG-20-480-SF, EAG LG-20-480-TF, EAG LG-30-208-SF, EAG LG-30-208-TF, EAG LG-30-240-SF, EAG LG-30-240-TF, EAG LG-30-440-SF, EAG LG-30-440-TF, EAG LG-30-480-SF, EAG LG-30-480-TF, EAG LG-40-440-SF, EAG LG-40-440-TF, EAG LG-40-480-SF, EAG LG-40-480-TF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 2/1500 1750RPM (7539)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUT2)
- COGHLANS Silver Tent Stakes 0.250 in. W X 12 in. L (9813)
- LOGO BRANDS Baltimore Orioles Quad Chair (504-13Q)
- ELECTRO-STEAM Curved Wand, 35" L (EAG00007)
- ELECTRO-STEAM Curved Wand, 16" L (EAG00006)
- ELECTRO-STEAM Curved Wand, 8" L (EAG00005)
- ELECTRO-STEAM Circular SS Brush, 2.50" L (000036141)
- A.R. NORTH AMERICA Pump, 2/2500 (22177)
- A.R. NORTH AMERICA Detergent filter (0211000021)
- MI-T-M Fuel Cap, Vented (12-0033)
- Electro-Steam Pressure Washer Parts