Shop All Current Transformers
Electro-Meters
Current Transformer, 0 to 150A, 0 to 5A
Mfr # CTW3-60-T50-151
Zoro # G008639902
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 150A
- Secondary Range 0 to 5A
- Voltage 5000 V-AC
- Current Ratio 150:5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Meters
- MFR # CTW3-60-T50-151
- Zoro # G008639902
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 150A |
Secondary Range | 0 to 5A |
Voltage | 5000 V-AC |
Current Ratio | 150:5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPJ-70SP)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- ANCOR White Triplex Cable - 16/3 AWG - Round - 100' (133710)
- QUICKCABLE Female Disconnect, 22-18 ga, .187, PK10 (160146-2010)
- ACCUENERGY Split Core Current Transformer, 0.83 X 1.22in, 600 A:5 A (AcuCT-2031-600:5)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- ALLEN BRADLEY 80VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-B-BASX-1-N)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- Electro-Meters Current Transformers