Electrix

Tubular Machine Tool Light, 7W, 966 lm (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tubular Machine Tool Lights

Key Features

  • Machine Tool Light Type Tubular Machine Tool Light
  • Lighting Technology LED
  • Voltage 120V AC
  • Watts 7 W
  • Lumens 966 lm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 2.75 in
Overall Length 20 in
Cord Length 9 ft
Power Cord Length 9 ft
Tube Diameter 2.75 in

Description

Tubular Machine Tool Light, Lighting Technology LED, Maximum Brightness 966 lm, Mount Type Bracket, Operating Voltage 120V AC, Overall Length 20 in, Power Cord Length 9 ft, Tube Diameter 2.75 in, Wattage 7 W, Machine Light Type Linear, Ballast Type Internal, Cord Wire Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.