Shop All Portable and Task Lighting Accessories
This Product is Discontinued
Electrix
Task Light Replacement Bulb, 50W (Discontinued)
Mfr # 439 BULB
Zoro # G4194547
This Product is Discontinued
Key Features
- Type Halogen Light Bulbs
- Watts 50 W
- Finish Clear
- Tube Dia. 1 3/16 in
- Accessory Type Replacement Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electrix
- MFR # 439 BULB
- Zoro # G4194547
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Tube Dia. | 1 3/16 in |
Details
Item | Replacement Lamp |
Type | Halogen Light Bulbs |
Watts | 50 W |
Finish | Clear |
Accessory Type | Replacement Lamp |
Wattage | 50 W |
Description
Replacement Lamp, Finish Clear, Wattage 50 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.