Shop All Task Lighting
This Product is Discontinued
Electrix
Task Light, LED, 120V, Black (Discontinued)
Mfr # 7842
Zoro # G1652841
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 6 W
- Lumens 370 lm
- Arm Length 22 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electrix
- MFR # 7842
- Zoro # G1652841
- UPC # 003762778422
- Country of Origin Unknown
- Category Task Lighting
Dimensions
Arm Length | 22 in |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Details
Item | Articulating Arm Task Light |
Lamp Type | Led |
Watts | 6 W |
Lumens | 370 lm |
Voltage | 120 |
Lamp Included | Yes |
Mounting Type | Magnetic Base |
Color | Black |
Cord Type | SVT |
Switch | Push Button |
Overall Reach | 22 in |
Waterproof | No |
Material of Construction | Aluminum |
Task Light Type | Articulating Arm Task Light |
Beam Angle | 20 Degrees |
Includes Bulb | Yes |
Bulb Wattage | 6 W |
Cord Designation | SVT |
Description
Articulating Arm Task Light, Bulb Wattage 6 W, Color Black, Beam Angle 20 Degrees , Cord Designation SVT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.