Shop All Task Lighting
This Product is Discontinued
Electrix
Task Light, LED, 11W, 30" Arm L, 120V, Blk (Discontinued)
Mfr # 2248 LED-R
Zoro # G6615939
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 11 W
- Lumens 800 lm
- Arm Length 30 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electrix
- MFR # 2248 LED-R
- Zoro # G6615939
- UPC # 037627224823
- Country of Origin Unknown
- Category Task Lighting
Dimensions
Arm Length | 30 in |
Cord Length | 7 ft |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Articulating Arm Task Light, Bulb Wattage 11 W, Color Black, Cord Designation SPT-2, Cord Wire Gauge 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.