Electrix

Magnifier Light, LED, Diopeter 5, Blk, 19W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Magnifier Lights

Key Features

  • Type Magnifier Light
  • Magnification 2.25x
  • Lumens 1,050 lm
  • Diopter 5
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Lens Diameter 5 in
Overall Length 45 in
Cord Length 9 ft
Arm Length 45 in
Overall Height 45 in
Power Cord Length 9 ft

Description

Round Magnifier Light, Arm Reach 45 in, Color Black, Diopter 5, Lens Diameter 5 in, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 1,050 lm, Mount Type Screw-Down Base, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products