Shop All Task Lighting
This Product is Discontinued
Electrix
Gooseneck Task Light, LED, Arm 22"L, 800 lm (Discontinued)
Mfr # 7290 LED-R
Zoro # G3919312
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 11 W
- Lumens 800 lm
- Arm Length 22 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electrix
- MFR # 7290 LED-R
- Zoro # G3919312
- UPC # 037627729021
- Country of Origin United States
- Category Task Lighting
Dimensions
Arm Length | 22 in |
Manufacturers Warranty Length | 3 yr |
Cord Length | 6 ft |
Manufacturer Warranty Length | 3 yr |
Description
Gooseneck Task Light, Bulb Wattage 11 W, Color Black, Cord Designation SVT, Cord Wire Gauge 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.