Shop All Desk Grommets and Cable Organizers
Electriduct
Wire Loom Cable InsertionTool for 1-1/4" - 1-1/2"- Model CM25
Mfr # WL-TOOL-OR-25
Zoro # G9827509
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-TOOL-OR-25
- Zoro # G9827509
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our orange wire loom tool allow syou to install cables in a breeze. Simply gather the wires you want into the installation tool, then insert the tool and wires into the split loom tubing and run the tool through the tubing.
Works with:
Max Bundle Size: 0.984"
Slit Harness Wrap: 1"
Woven Wrap Around: 1"
Wire Loom: 1.25" to 1.5"
Works with:
Max Bundle Size: 0.984"
Slit Harness Wrap: 1"
Woven Wrap Around: 1"
Wire Loom: 1.25" to 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 14" x 14", Clear, 250/Case (PB3895)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096159)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L (244255)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Blue, 1000/Case (PL458)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Blue (WL-050-25-BL)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 100ft- Black (WL-ED-NY-0375-100)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Red (WL-025-25-RD)
- ELECTRIDUCT Yellow Loom Tool- For Small Bundles from 1/4" to 3/8" (WL-TOOL-YW-S-10PK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Green (WL-075-25-GN)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 50ft- Black (WLFR-075-50)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Black Epoxy (GR-MET-2375-2P-BE)
- Electriduct Desk Grommets and Cable Organizers