Shop All Desk Grommets and Cable Organizers
Electriduct
Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08
Mfr # WL-TOOL-OR-08-5PK
Zoro # G9849120
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-TOOL-OR-08-5PK
- Zoro # G9849120
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our orange wire loom tool allow syou to install cables in a breeze. Simply gather the wires you want into the installation tool, then insert the tool and wires into the split loom tubing and run the tool through the tubing. Pack of 5.
Works with:
Max Bundle Size: 0.315"
Slit Harness Wrap: 3/8"
Woven Wrap Around: 5/16"
Wire Loom: 3/8" to 1/2"
Works with:
Max Bundle Size: 0.315"
Slit Harness Wrap: 3/8"
Woven Wrap Around: 5/16"
Wire Loom: 3/8" to 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Size30, Nttn, PK1500 (24305)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Bullet/Chisel Tip, White Barrel, PK8, 8PK (2154173)
- BOWMAN DISPENSERS Bag Dispenser Large, 6-13/32 in. L (BG009-0512)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- ELECTRIDUCT Plastic Brush 2.375" Desk Grommet- Black (GR-ED-BR-2375-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Yellow (WL-075-25-YL)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Black (GR-FG200-BK)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 50 ft- Black (WL-ED-UV-200-50-BK)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L)
- Electriduct Desk Grommets and Cable Organizers