Shop All Desk Grommets and Cable Organizers
Electriduct
Wire Loom Cable Insertion Tool for 1" to 1-1/4"- Model CM20
Mfr # WL-TOOL-OR-20-5PK
Zoro # G9848910
product price: $23.75
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-TOOL-OR-20-5PK
- Zoro # G9848910
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our orange wire loom tool allow syou to install cables in a breeze. Simply gather the wires you want into the installation tool, then insert the tool and wires into the split loom tubing and run the tool through the tubing. Pack of 5.
Works with:
Max Bundle Size: 0.787"
Slit Harness Wrap: 3/4"
Woven Wrap Around: 3/4" to 1"
Wire Loom: 1" to 1.25"
Works with:
Max Bundle Size: 0.787"
Slit Harness Wrap: 3/4"
Woven Wrap Around: 3/4" to 1"
Wire Loom: 1" to 1.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 2 mil, Clear, PK 500 (PB552)
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Vehicles, Train (60320)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 10ft- Black (WLFR-075-10)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Red (WL-ED-PE-075-20-RD)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 25ft- Black (WL-ED-NY-0375-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Black (WL-BK-025-25)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- Electriduct Desk Grommets and Cable Organizers