Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 5 ft L, 4" W
Mfr # SR-WG-400-5-WT
Zoro # G008061970
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 4 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-400-5-WT
- Zoro # G008061970
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 4 in |
Length | 5 ft |
Width | 4 in |
Channel Width | 4 in |
Cable Protector Channel Height | 4 in |
Cable Protector Height | 4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 4 in, Channel Width 4 in, Width 4 in, Cable Protector Height 4 in, Length 5 ft, Color White, Material PVC, Max. Cable Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-SWB)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (D222NRB)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Black (CC-SC-4-100-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- ELECTRIDUCT Cable Shield Cord Cover- 1.5" x 59"- Brown (CSX-1.5-59-BN)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-3CH-YL)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1793-YL)
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-WT)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- Electriduct Cable Protectors