Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 5 ft L, 2 13/16" W
Mfr # SR-WG-300-5-WT
Zoro # G708061980
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 2 3/4 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-300-5-WT
- Zoro # G708061980
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 3/4 in |
Length | 5 ft |
Width | 2 13/16 in |
Channel Width | 2 3/4 in |
Cable Protector Channel Height | 2 15/16 in |
Cable Protector Height | 2 15/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 15/16 in, Channel Width 2 3/4 in, Width 2 13/16 in, Cable Protector Height 2 15/16 in, Length 5 ft, Color White, Material PVC, Max. Cable Dia. 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Beige (CC-PL-SM-15-BE)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Gray (CC-SC-6-12-GY)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Gray (CC-PL-LG-10-GY)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Beige (CC-PL-SM-5-BE)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft Black (D-2-10-BK)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- Electriduct Cable Protectors