Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 5 ft L, 1 1/2" W
Mfr # SR-WG-150-5-WT
Zoro # G208061763
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 1 3/8 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-150-5-WT
- Zoro # G208061763
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Length | 5 ft |
Width | 1 1/2 in |
Channel Width | 1 7/16 in |
Cable Protector Channel Height | 1 3/8 in |
Cable Protector Height | 1 7/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 3/8 in, Channel Width 1 7/16 in, Width 1 1/2 in, Cable Protector Height 1 7/16 in, Length 5 ft, Color White, Material PVC, Max. Cable Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A362410LP)
- GARDNER BENDER 11" L Double Lock Cable Tie PK 100 (46-210)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-3.2-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Taupe (CC-SC-3-3-TP)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 10ft - Brown (D-1-10-BN)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Taupe (CC-SC-3-30-TP)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn Black (DO-ED-SM-T-RT-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Black (CC-PL-MED-5-BK)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- Electriduct Cable Protectors