Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 3 ft L, 4" W
Mfr # SR-WG-400-3-WT
Zoro # G008061963
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 4 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-400-3-WT
- Zoro # G008061963
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 4 in |
Length | 3 ft |
Width | 4 in |
Channel Width | 4 in |
Cable Protector Channel Height | 4 in |
Cable Protector Height | 4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 4 in, Channel Width 4 in, Width 4 in, Cable Protector Height 4 in, Length 3 ft, Color White, Material PVC, Max. Cable Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DIU)
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Gray (CC-SC-6-6-GY)
- ELECTRIDUCT 5 Ton Rubber Curb Ramp - 4" Height - Electriduct (CR-RPS-CURB-5T-4)
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- Black- x 36" (CC-CS-FC-1-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Blue (CC-SC-3-100-BL)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Brown (CC-PL-MED-10-BN)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Beige (CC-RI-CP-SM-5-BE)
- Electriduct Cable Protectors