Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 25 ft L, 4" W
Mfr # SR-WG-400-5-5PK-WT
Zoro # G008061949
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 4 in
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-400-5-5PK-WT
- Zoro # G008061949
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 4 in |
Length | 25 ft |
Width | 4 in |
Channel Width | 4 in |
Cable Protector Channel Height | 4 in |
Cable Protector Height | 4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 4 in, Channel Width 4 in, Width 4 in, Cable Protector Height 4 in, Length 25 ft, Color White, Material PVC, Max. Cable Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- LEVITON GFI Receptacle (GFNT1-W)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC24)
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- Black- x 36" (CC-CS-FC-1-BK)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Black (DO-DT-MED-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Safety Yellow (CC-PL-LG-15-SY)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Blue (CC-SC-3-30-BL)
- ELECTRIDUCT ED Rubber Duct Cover D-200- 25ft Black (D-200-25-BK)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - Extra Large 2 Channels - 40" Long - Black (FCC9801)
- Electriduct Cable Protectors