Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 25 ft L, 3/4" W
Mfr # SR-WG-075-5-5PK-WT
Zoro # G308061854
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 3/4 in
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-075-5-5PK-WT
- Zoro # G308061854
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 25 ft |
Width | 3/4 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 3/4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 3/4 in, Width 3/4 in, Cable Protector Height 3/4 in, Length 25 ft, Color White, Material PVC, Max. Cable Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B (XTPB6P3BC1)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1X)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- ELECTRIDUCT Home and Office 60" Small Drop Over- (Safety Yellow) (DO-ED-SM-60-SY)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Blue (CC-SC-4-12-BL)
- ELECTRIDUCT Medium Plastic Cord Cover- 15FT- Gray (CC-PL-MED-15-GY)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Black (CC-RI-CP-5-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft Black (D-22-10-BK)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- Electriduct Cable Protectors