Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 25 ft L, 1" W
Mfr # SR-WG-100-5-5PK-WT
Zoro # G608061622
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 1 in
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-100-5-5PK-WT
- Zoro # G608061622
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 25 ft |
Width | 1 in |
Channel Width | 1 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 1 in, Width 1 in, Cable Protector Height 1 in, Length 25 ft, Color White, Material PVC, Max. Cable Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR4.3)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-1.5)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Black (CSX-2-59-BK)
- S&G TOOL AID BUSHING SPLITTER (SG91200)
- Electriduct Cable Protectors