Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 25 ft L, 1 1/2" W
Mfr # SR-WG-150-5-5PK-WT
Zoro # G008061741
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 1 3/8 in
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-150-5-5PK-WT
- Zoro # G008061741
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Length | 25 ft |
Width | 1 1/2 in |
Channel Width | 1 7/16 in |
Cable Protector Channel Height | 1 3/8 in |
Cable Protector Height | 1 7/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 3/8 in, Channel Width 1 7/16 in, Width 1 1/2 in, Cable Protector Height 1 7/16 in, Length 25 ft, Color White, Material PVC, Max. Cable Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR6LD)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- EXTECH LAB GRADE DC POWER SUPPLY 230V (382276)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 100ft- Black (WL-SW-HD-064-100-BK)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Brown (CC-PL-SM-5-BN)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Beige (CC-RI-CPL5-BE)
- ELECTRIDUCT Cable Shield Cord Cover- 1.5" x 31"- Terracotta (CSX-1.5-31-TC)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-326)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- Electriduct Cable Protectors