Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 120 ft L, 7/16" W
Mfr # SR-WG-050-6-20PK-WT
Zoro # G508061814
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 7/16 in
- Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-050-6-20PK-WT
- Zoro # G508061814
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 7/16 in |
Length | 120 ft |
Width | 7/16 in |
Channel Width | 7/16 in |
Cable Protector Channel Height | 7/16 in |
Cable Protector Height | 7/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 7/16 in, Channel Width 7/16 in, Width 7/16 in, Cable Protector Height 7/16 in, Length 120 ft, Color White, Material PVC, Max. Cable Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 600VAC (HBL2746)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- DISCO Mini Blade Fuses 25 Amp Ylw Type ATM PK10 (1739PK10)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-3CH-YL)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- ELECTRIDUCT ED Rubber Duct Cover D-200- 10ft Black (D-200-10-BK)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Black (CC-PL-SM-15-BK)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-5)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Brown (CC-PL-MED-10-BN)
- Electriduct Cable Protectors