Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 120 ft L, 1" W
Mfr # SR-WG-100-6-20PK-WT
Zoro # G608061707
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 1 in
- Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-100-6-20PK-WT
- Zoro # G608061707
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 120 ft |
Width | 1 in |
Channel Width | 1 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 1 in, Width 1 in, Cable Protector Height 1 in, Length 120 ft, Color White, Material PVC, Max. Cable Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6 (SB-ED-PM-YL-6PK)
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- ELECTRIDUCT Left Turn for The Falcon 5 Channel Cable Protector- Yellow/Black (CP-FALCON-515-LT-Y/B)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 5ft - Brown (D-2-LP-5-BN)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Safety Yellow) (DO-ED-SM-36-SY)
- Electriduct Cable Protectors