Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 120 ft L, 1 7/8" W
Mfr # SR-WG-200-6-20PK-WT
Zoro # G308061946
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 1 7/8 in
- Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-200-6-20PK-WT
- Zoro # G308061946
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 7/8 in |
Length | 120 ft |
Width | 1 7/8 in |
Channel Width | 1 7/8 in |
Cable Protector Channel Height | 2 in |
Cable Protector Height | 2 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 in, Channel Width 1 7/8 in, Width 1 7/8 in, Cable Protector Height 2 in, Length 120 ft, Color White, Material PVC, Max. Cable Dia. 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Green Vinyl 100 Ft (50149)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGFTW83W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20E)
- ELECTRIDUCT Home and Office 30" Small Drop Over- (Orange) (DO-ED-SM-30-OR)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-3CH-YL)
- ELECTRIDUCT Cordline 2-Way Cord Channel- 8ft- White- Pack of 2 (CC-RI-CORDLINE-8-WT-2PK)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Yellow (CC-SC-4-100-YL)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Brown (CC-PL-SM-5-BN)
- CHECKERS Cable Protector 45 Left, Hinged, 3 Channel (CPT3X225-L-Y/O)
- Electriduct Cable Protectors