Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 120 ft L, 1 1/2" W
Mfr # SR-WG-150-6-20PK-WT
Zoro # G908062039
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 1 3/8 in
- Length 120 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-150-6-20PK-WT
- Zoro # G908062039
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Length | 120 ft |
Width | 1 1/2 in |
Channel Width | 1 7/16 in |
Cable Protector Channel Height | 1 3/8 in |
Cable Protector Height | 1 7/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 3/8 in, Channel Width 1 7/16 in, Width 1 1/2 in, Cable Protector Height 1 7/16 in, Length 120 ft, Color White, Material PVC, Max. Cable Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS LED Counter/Timer, Digital6, AC DC Power (CT6Y-1P2)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (6EAR8)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- ELECTRIDUCT Cable Shield Cord Cover- 4" x 59"- Brown (CSX-4-BN)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Taupe (CC-SC-4-6-TP)
- ELECTRIDUCT Home and Office 36" Small Drop Over- - Gray (DO-ED-SM-36-GY)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- MINI- Yellow (DO-DT-MINI-YL)
- ELECTRIDUCT Home and Office 36" Small Drop Over- - Brown (DO-ED-SM-36-BN)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow (WL-SW-HD-075-50-YL)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-8)
- Electriduct Cable Protectors