Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 100 ft L, 7/16" W
Mfr # SR-WG-050-5-20PK-WT
Zoro # G308061830
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 7/16 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-050-5-20PK-WT
- Zoro # G308061830
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 7/16 in |
Length | 100 ft |
Width | 7/16 in |
Channel Width | 7/16 in |
Cable Protector Channel Height | 7/16 in |
Cable Protector Height | 7/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 7/16 in, Channel Width 7/16 in, Width 7/16 in, Cable Protector Height 7/16 in, Length 100 ft, Color White, Material PVC, Max. Cable Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (CCMR01.8)
- LEVITON Watertight Locking Connector (29W77)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 60A, 600V AC, Non-Indicating (FLSR060)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn - Gray (DO-ED-SM-T-LT-GY)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Gray (CC-PL-SM-10-GY)
- ELECTRIDUCT Wire Guard, Black, PVC, 120 ft L, 1" W (SR-WG-100-6-20PK-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Black (CC-PL-MED-10-BK)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn Black (DO-ED-SM-T-LT-BK)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 10ft- Black (WL-SW-HD-125-10-BK)
- Electriduct Cable Protectors