Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 100 ft L, 3/4" W
Mfr # SR-WG-075-5-20PK-WT
Zoro # G908061605
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 3/4 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-075-5-20PK-WT
- Zoro # G908061605
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 100 ft |
Width | 3/4 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 3/4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 3/4 in, Width 3/4 in, Cable Protector Height 3/4 in, Length 100 ft, Color White, Material PVC, Max. Cable Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- IFM Proximity Sensor, Inductive, 7mm, NO (IF0312)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CBRS20GRYTR)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Black (CSX-2-59-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Black (CC-SC-3-30-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- MINI- Black (DO-DT-MINI-BK)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1792-YL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- Electriduct Cable Protectors