Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 100 ft L, 2 13/16" W
Mfr # SR-WG-300-5-20PK-WT
Zoro # G108061955
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 2 3/4 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-300-5-20PK-WT
- Zoro # G108061955
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 3/4 in |
Length | 100 ft |
Width | 2 13/16 in |
Channel Width | 2 3/4 in |
Cable Protector Channel Height | 2 15/16 in |
Cable Protector Height | 2 15/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 15/16 in, Channel Width 2 3/4 in, Width 2 13/16 in, Cable Protector Height 2 15/16 in, Length 100 ft, Color White, Material PVC, Max. Cable Dia. 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Wi, PK200 (97 99 335)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- ELECTRIDUCT Home and Office 30" Small Drop Over- (Orange) (DO-ED-SM-30-OR)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-517-YL)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Yellow (CC-SC-3-12-YL)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-3)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Brown (CC-PL-LG-15-BN)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-WT)
- Electriduct Cable Protectors