Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 100 ft L, 1" W
Mfr # SR-WG-100-5-20PK-WT
Zoro # G008061611
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 1 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-100-5-20PK-WT
- Zoro # G008061611
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Length | 100 ft |
Width | 1 in |
Channel Width | 1 in |
Cable Protector Channel Height | 1 in |
Cable Protector Height | 1 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 1 in, Width 1 in, Cable Protector Height 1 in, Length 100 ft, Color White, Material PVC, Max. Cable Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet (14SS316L500)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- STANLEY Power Block 2 with 2 ft. Cord (30669)
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-1CH-YL)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Blue (CC-SC-3-12-BL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black (WL-SW-HD-064-10-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- White (CSX-1-59-WT)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Gray (CC-SC-6-12-GY)
- ULTRATECH UltraTech Ultra-Sidewinder, Cable Protector, Medium, 33in x 9 3/4in x 1 3/8in, Black (1832)
- Electriduct Cable Protectors