Shop All Cable Protectors
Electriduct
Wire Guard, White, PVC, 100 ft L, 1 1/2" W
Mfr # SR-WG-150-5-20PK-WT
Zoro # G108061757
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 1 3/8 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-150-5-20PK-WT
- Zoro # G108061757
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Length | 100 ft |
Width | 1 1/2 in |
Channel Width | 1 7/16 in |
Cable Protector Channel Height | 1 3/8 in |
Cable Protector Height | 1 7/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 3/8 in, Channel Width 1 7/16 in, Width 1 1/2 in, Cable Protector Height 1 7/16 in, Length 100 ft, Color White, Material PVC, Max. Cable Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- STI Latching Timer Module, Ul Listed (LT-1UL)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- ECM INDUSTRIES Momentary Tog Switch (GSW-117)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-MED-10-SY)
- ELECTRIDUCT ED Rubber Duct Cover D-200- 10ft Black (D-200-10-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Black (WL-SW-HD-075-25-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 7/8" W (SR-WG-200-5-5PK-Bk)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Taupe (CC-SC-3-30-TP)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- HELI-TUBE 3/8 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-100)
- Electriduct Cable Protectors