Shop All Cable Protectors
Electriduct
Wire Guard, PVC, 6 ft L, 2 13/16" W, PK20
Mfr # SR-WG-300-6-20PK-WT
Zoro # G908061971
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color White
- Max. Cable Dia. 2 3/4 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-300-6-20PK-WT
- Zoro # G908061971
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 3/4 in |
Length | 6 ft |
Width | 2 13/16 in |
Channel Width | 2 3/4 in |
Cable Protector Channel Height | 2 15/16 in |
Cable Protector Height | 2 15/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | White |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 15/16 in, Channel Width 2 3/4 in, Width 2 13/16 in, Cable Protector Height 2 15/16 in, Length 6 ft, Color White, Material PVC, Max. Cable Dia. 2 3/4 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412161608C)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Yellow (CR-RPS-PP4-YL)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Taupe (CC-SC-4-6-TP)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Beige (CC-PL-MED-25-BE)
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN5.00-6-SS)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft Black (D-300-100-5-BK)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-1CH-BK)
- Electriduct Cable Protectors