Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 6 ft L, 2 13/16" W
Mfr # SR-WG-300-6-20PK-BK
Zoro # G708061959
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Max. Cable Dia. 2 3/4 in
- Length 6 ft
- Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-300-6-20PK-BK
- Zoro # G708061959
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 3/4 in |
Length | 6 ft |
Width | 2 13/16 in |
Channel Width | 2 3/4 in |
Cable Protector Channel Height | 2 15/16 in |
Cable Protector Height | 2 15/16 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 15/16 in, Channel Width 2 3/4 in, Width 2 13/16 in, Cable Protector Height 2 15/16 in, Length 6 ft, Color Black, Material PVC, Max. Cable Dia. 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Black, 6Ga, 100 ft. Spool (82-5734)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1210FGWW)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 125V (HBL320R4W)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 25ft - Brown (D-2-LP-25-BN)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 59"- Brown (CSX-3-BN)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft Black (D-2-10-BK)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- MINI- Yellow (DO-DT-MINI-YL)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-45-BK)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips Black 2 pc (SB-ED-NUB-BK)
- GUARDIAN FLOOR PROTECTION Cable Protector, 2 Channel, 4000 lb/Axle (DH-CR-5)
- Electriduct Cable Protectors