Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 5 ft L, 4" W
Mfr # SR-WG-400-5-BK
Zoro # G508061975
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 4 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-400-5-BK
- Zoro # G508061975
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 4 in |
Length | 5 ft |
Width | 4 in |
Channel Width | 4 in |
Cable Protector Channel Height | 4 in |
Cable Protector Height | 4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 4 in, Channel Width 4 in, Width 4 in, Cable Protector Height 4 in, Length 5 ft, Color Black, Material PVC, Max. Cable Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Beige (CC-RI-CP-5-BE)
- ELECTRIDUCT Cable Shield Cord Cover- 2"-31"- Wood Grain Cherry (CSX-2-31-WGC)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Taupe (CC-SC-3-100-TP)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Black (CC-PL-MED-5-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Beige (CC-PL-MED-10-BE)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-MED-10-SY)
- CHECKERS Carpet Traction Kit, 10 Ft. L (CPCARPETKIT-10)
- Electriduct Cable Protectors