Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 5 ft L, 3/4" W
Mfr # SR-WG-075-5-BK
Zoro # G908061872
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 3/4 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-075-5-BK
- Zoro # G908061872
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 5 ft |
Width | 3/4 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 3/4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 3/4 in, Width 3/4 in, Cable Protector Height 3/4 in, Length 5 ft, Color Black, Material PVC, Max. Cable Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D61)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Yellow (CC-SC-3-100-YL)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Gray (SB-EG-EM-1790-GY)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Blue (CC-SC-3-6-BL)
- ELECTRIDUCT Cable Shield Cord Cover- 1.5" x 31"- Gray (CSX-1.5-31-GY)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Taupe (CC-SC-6-3-TP)
- ELECTRIDUCT Cordline 2-Way Cord Channel- 8ft- White- Pack of 2 (CC-RI-CORDLINE-8-WT-2PK)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- Electriduct Cable Protectors