Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 5 ft L, 1 7/8" W
Mfr # SR-WG-200-5-BK
Zoro # G408061969
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 7/8 in
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-200-5-BK
- Zoro # G408061969
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 7/8 in |
Length | 5 ft |
Width | 1 7/8 in |
Channel Width | 1 7/8 in |
Cable Protector Channel Height | 2 in |
Cable Protector Height | 2 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 in, Channel Width 1 7/8 in, Width 1 7/8 in, Cable Protector Height 2 in, Length 5 ft, Color Black, Material PVC, Max. Cable Dia. 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P14R)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6E1B)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Gray (SB-EG-EM-1790-GY)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Black (CC-SC-3-6-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Black (CC-SC-3-12-BK)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 15ft - Brown (D-2-LP-15-BN)
- ELECTRIDUCT Medium Plastic Cord Cover- 15FT- Gray (CC-PL-MED-15-GY)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Beige (CC-PL-LG-15-BE)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- Electriduct Cable Protectors