Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 25 ft L, 4" W
Mfr # SR-WG-400-5-5PK-BK
Zoro # G208061954
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 4 in
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-400-5-5PK-BK
- Zoro # G208061954
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 4 in |
Length | 25 ft |
Width | 4 in |
Channel Width | 4 in |
Cable Protector Channel Height | 4 in |
Cable Protector Height | 4 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 4 in, Channel Width 4 in, Width 4 in, Cable Protector Height 4 in, Length 25 ft, Color Black, Material PVC, Max. Cable Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPDT, 10A @ 250V, Screw (7562K4)
- 3M Replacement for 3M 054007-94745 (054007-94745 3M)
- FLUKE Minigrabber Patch Cord Violet 1923090 (3781-60-7)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Black (CC-PL-MED-50-BK)
- ELECTRIDUCT Rumble Strips Kit: 1 Yellow and 1 Black Section- Total Length: 39.5" (SB-ED-NUB-BK/YL)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL3-BK)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 1/2" W (SR-WG-150-5-5PK-BK)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Black (CC-SC-6-3-BK)
- ELECTRIDUCT Home and Office 36" Small Drop Over- - Brown (DO-ED-SM-36-BN)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft - Gray (D-22-5-GY)
- Electriduct Cable Protectors