Shop All Cable Protectors
Electriduct
Wire Guard, Black, PVC, 25 ft L, 1 7/8" W
Mfr # SR-WG-200-5-5PK-Bk
Zoro # G308062004
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 7/8 in
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-200-5-5PK-Bk
- Zoro # G308062004
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 7/8 in |
Length | 25 ft |
Width | 1 7/8 in |
Channel Width | 1 7/8 in |
Cable Protector Channel Height | 2 in |
Cable Protector Height | 2 in |
Details
Item | Wire Guard |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 in, Channel Width 1 7/8 in, Width 1 7/8 in, Cable Protector Height 2 in, Length 25 ft, Color Black, Material PVC, Max. Cable Dia. 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215CP)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 30 ft. (4993)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Black (CC-SC-3-100-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips Black 2 pc (SB-ED-NUB-BK)
- ELECTRIDUCT Cable Shield Cord Cover- 2"-31"- Wood Grain Cherry (CSX-2-31-WGC)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 4" W (SR-WG-400-5-5PK-WT)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- Electriduct Cable Protectors